Spesifikasi
| AWG | 30 |
|---|---|
| Color | Black |
| Conductor | Copper Clad Steel |
| Connector Type | HDMI |
| Interface Techniques | Gold Plated |
| Jacket | PVC |
| Length (m) | 8 |
| Outer Diameter (mm) | 4x13 |
| Packaging | PE Bag |
| Resolution | 4K @30Hz |
| Shell | PVC |
| Shielding | Aluminium Foil |
| Version | HDMI 1.4 / HDMI 2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Kabel HDMI Vention Flat Hitam
-Resolusi 4K@60Hz Ultra HD
-Visual 3D yang Imersif
-Kompatibilitas HDR
-Keluaran Sinkronisasi Audio-Video
-Performa Bebas Lag dan Bebas Flicker
-Resolusi 4K@60Hz Ultra HD
-Visual 3D yang Imersif
-Kompatibilitas HDR
-Keluaran Sinkronisasi Audio-Video
-Performa Bebas Lag dan Bebas Flicker
Description
HDMI 2.0
HD Cable
Plug the cable in, the visual feast opens
Open Your 4K World
Upgraded HDMI 2.0 technology supports 4K @60Hz ultra HD resolution, provides wider and richer range of colors
Fast Signal Transmission
Stable and fast signal transmission for immersive gaming experience
3D Visual Effects
Realistic 3D screen experience enjoy cinematic visual feast
More Functions
-Connect TV Box To TV
-Connect desktop monitor
-VR Devices
Audio & Video In Sync
Deliver audio and video signal simultaneously connect and play
TMDS Technology
It uses differential signaling to reduce EMI which allows faster signal transfers with increased accuracy
Dual-Color Injection Molding
Dual injection molding process provides more stable and finer connector
Gold Plated Connector
Gold-plated connector prevent corrosion exidation and rust, offers you a longer lifespan
Eco-Friendly PVC Jacket
Delicate Design
Copper clad steel conductors and aluminum foil shielding design effectively protect againts EMI interface, ensuring more stable signal transmission
HD Cable
Plug the cable in, the visual feast opens
Open Your 4K World
Upgraded HDMI 2.0 technology supports 4K @60Hz ultra HD resolution, provides wider and richer range of colors
Fast Signal Transmission
Stable and fast signal transmission for immersive gaming experience
3D Visual Effects
Realistic 3D screen experience enjoy cinematic visual feast
More Functions
-Connect TV Box To TV
-Connect desktop monitor
-VR Devices
Audio & Video In Sync
Deliver audio and video signal simultaneously connect and play
TMDS Technology
It uses differential signaling to reduce EMI which allows faster signal transfers with increased accuracy
Dual-Color Injection Molding
Dual injection molding process provides more stable and finer connector
Gold Plated Connector
Gold-plated connector prevent corrosion exidation and rust, offers you a longer lifespan
Eco-Friendly PVC Jacket
Delicate Design
Copper clad steel conductors and aluminum foil shielding design effectively protect againts EMI interface, ensuring more stable signal transmission
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/b1P111961397-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
