Vention HDMI Cable Male to Male (Kabel HDMI)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp119.900 - Rp509.900
Spesifikasi
Electroplating ProcessGold-Plated
JacketPVC
ShellPVC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Kabel Vention HDMI

-Resolusi 4K@60Hz
-Visi 3D
-Mendukung HDR
-Output Audio dan Video yang Disinkronkan
-Tidak Ada Penundaan dan Tidak Ada Kedipan
Description
Experience 4K Clarity
4K Ultra HD HDMI Cable

Immersive 4K @60Hz Visuals
Exquisite picture quality, crystal-clear details.

Engaging Viewing Experience
Pair with your compatible gaming console or HDMI device to unleash the full potential and speed of 3D Video and 4K HDR

Audio & Video Sync
Our HDMI Cable allows high-quality audio and video signals to pass through simultaneously

Reliable Working Gear
Reliable conference and presentation gear to expand your workplace and maximize work efficiency

Universal Compatibility
It enables you to connect and HDMI compatible source device to and HDMI equipped display device
Source Device: Computer, Laptop, Set-Top Box, PS5/4, Xbox, Sqitch
Display Device: Monitor, TV, Projector

Stable Display No Flicker
Triple protection and shielding effectively prevent electromagnetic interference

Flexible PVC Cable
High toughness, resistant to bending and pressure

Rust-Free Connector
Gold-plated connector, resistant to insertion/withdrawal and rust, stable signal transmission for long-term use

Multible Modes
-Mirror Mode
Connect a laptop to a TV
Display the same content
-Extend Mode
Connect the laptop to the TV
Display different content
-Game Mode
Connect to PS5/Swith to the TV
Immersive gaming experience

HDMI Certification
Licensed by the HDMI Association, compliant with internation high-definition cable manufacturing standards

Ulasan Produk