Spesifikasi
| AWG | 30 |
|---|---|
| Color | Black |
| Conductor | Pure Copper |
| Connector | VGA Male |
| Ferrite Core | Dual |
| Interface | Gold-Plated |
| Jacket | PVC |
| Length (m) | 0.5 |
| Outer Diameter (mm) | 7.5 |
| Resolution | 1080P |
| Shell | PVC |
| Shielding | Aluminium Foil + Mag Ring |
| Transmission Direction | VGA Male to VGA Male |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Kabel VGA Vention
-Kualitas Gambar Definisi Tinggi
-Cincin Magnetik Anti-Interferensi
-Perisai Ganda
-Transmisi Stabil
-Kualitas Gambar Definisi Tinggi
-Cincin Magnetik Anti-Interferensi
-Perisai Ganda
-Transmisi Stabil
Description
1080P HD
Support 1920x1080P resolution, excellent picture more smooth
The laptop is connectod to the projector
Enlarge the display screen meeting communication more efficient
Dual Modes
-Dual-Screen Mirror Mode
Synchronic display of one view on to screens
-Dual-Screen Expansion Mode
Individual views displayed on each screen for diversed needs
Laptop Connect to Projector
Large screen watch TV chase drama is more shocking
Widely Compatible
Suitable for output devices and display devices with VGA interface
Larger Share Easier Office
Connecting the monitor to show the same screen makes the office more efficient
Dual Ferrite Cores for Anti-interference
Dual ferrite cores for outstanding anti-interference agains EMI & RFI. And no more ripples
Optimized Fishtail
Don't worry about crack in the joint of connector and cable. Even its squeezed in a narrow space
Pluggable and not easy to rust
The interface adopts gold-plated technology to effectively improve the quality of signal transmission
Shiled your screen from splash
Enhanced shielding performance more stable signal transmission
PVC Jacket
High tenacity, flexible white anti-strecth
Support 1920x1080P resolution, excellent picture more smooth
The laptop is connectod to the projector
Enlarge the display screen meeting communication more efficient
Dual Modes
-Dual-Screen Mirror Mode
Synchronic display of one view on to screens
-Dual-Screen Expansion Mode
Individual views displayed on each screen for diversed needs
Laptop Connect to Projector
Large screen watch TV chase drama is more shocking
Widely Compatible
Suitable for output devices and display devices with VGA interface
Larger Share Easier Office
Connecting the monitor to show the same screen makes the office more efficient
Dual Ferrite Cores for Anti-interference
Dual ferrite cores for outstanding anti-interference agains EMI & RFI. And no more ripples
Optimized Fishtail
Don't worry about crack in the joint of connector and cable. Even its squeezed in a narrow space
Pluggable and not easy to rust
The interface adopts gold-plated technology to effectively improve the quality of signal transmission
Shiled your screen from splash
Enhanced shielding performance more stable signal transmission
PVC Jacket
High tenacity, flexible white anti-strecth
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Male%20to%20Male/4dP111961157-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
