Spesifikasi
| Color | Gray |
|---|---|
| Electroplating Process | Gold-Plated |
| HDMI Version | HDMI 2.1 |
| Interface | HDMI / USB-C |
| Packaging | Color Box |
| Resolution | 8K @60Hz (Backward Compatible) |
| Shell | Aluminium Alloy |
| Transmission Direction | Bi-Directional, 1 In 2 Out / 2 In 1 Out |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
-8K Ultra HD
-Pasang dan Mainkan
-Konversi Dua Arah dengan Sakelar Satu Tombol
-Transmisi Sinkronisasi Audio dan Video
-Pasang dan Mainkan
-Konversi Dua Arah dengan Sakelar Satu Tombol
-Transmisi Sinkronisasi Audio dan Video
Description
Durable Aluminum Alloy
Sandblasting aluminum alloy surface provides a layer of protection againts corrosion and scratches
1 In 2 Out HDMI Splitter
1 In 2 Out function will decrease the wear and tear, extending the life of your cables and gear as well as easing the hassle of using your AV system
One Button Switching
All you need is a simple switch to choose between two input/output devices
8K Ultra Definition Video
Supports uncompressed video resolutions up to 8K @60hZ.
It provides a sharp, crisp picture that's richer and more true-to-life than traditional HD
Stable Signal Transmission Within 40m
According to different wire gauges, the resolution has corresponding standards
Powerful Chip
Built-In addvanced chipset for better signal transmission and clearer picture
Universal Compatibility, Plug & Play
-Source Device
Computer, laptop , set-top box / Player, Switch / PS5 / Xbox
-Display Device
TV, Monitor, Projector
Sandblasting aluminum alloy surface provides a layer of protection againts corrosion and scratches
1 In 2 Out HDMI Splitter
1 In 2 Out function will decrease the wear and tear, extending the life of your cables and gear as well as easing the hassle of using your AV system
One Button Switching
All you need is a simple switch to choose between two input/output devices
8K Ultra Definition Video
Supports uncompressed video resolutions up to 8K @60hZ.
It provides a sharp, crisp picture that's richer and more true-to-life than traditional HD
Stable Signal Transmission Within 40m
According to different wire gauges, the resolution has corresponding standards
Powerful Chip
Built-In addvanced chipset for better signal transmission and clearer picture
Universal Compatibility, Plug & Play
-Source Device
Computer, laptop , set-top box / Player, Switch / PS5 / Xbox
-Display Device
TV, Monitor, Projector
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
