Gardner Denver Compressor Oil

Sebelum PPN:
Rp13.999.900
Spesifikasi
Size (L)20
Flash Point (°C)230
ViscosityISO Class 46
Freezing Point (°C)-33
Kinematic Viscosity at 100°C (mm²/s)6.8
Kinematic Viscosity at 40°C (mm²/s)46
Service Life (hour)4000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AEON 3000 SP compressor oil is a highly refined hydrocarbon blend with special additives to extend service life and maintenance. Due to its composition, the use of this compressor oil increases the economic profitability of production. AEON 3000SP is designed to effectively combat the formation of deposits on rotating components of screw compressors and to keep internal surfaces clean.
Feature
- Maximum performance and minimum oil consumption thanks to a complex of additives developed specifically for screw compressors
- Protection of compressor components in a wide temperature range
- Non-toxic, completely safe in working processes
- Can be mixed with mineral oils for easy disposal
- Fast and efficient condensate separation due to demulsification capability
- Maximum equipment life at elevated temperatures due to high oxidative stability
- Unlike other oils, it reduces the formation of varnish-like deposits and sludge by 100%
- Extended lubricant life - provides long-term efficient operation for 4000 hours*.
- Provides high performance characteristics
- Is one of the mandatory components that provide a 10-year PROTECT 10 warranty
- Extends equipment life and minimises maintenance and downtime
- Suitable for all oil compressors.

Ulasan Produk

Tidak ada ulasan