BASLER Ace Series GigE Vision Compatible Monochrome Area Sensor Camera

Sebelum PPN:
Rp22.999.900
Spesifikasi
Resolution (MP)5
Number of pixels2592 x 1944
Frame Speed (fps)14
Output (bit)8/12
Compliance StandardsCE, FCC, RoHS, IP30, GenICam, GigE Vision, PoE(802.3af)
ColorMonochrome
Exposure AdjustmentExternal Synchronization or Programmable
Lens MountC Mount/CS Mount
Power Supply (V)Power over Ethernet / 12 power supply
SensorAptina MT9P031
Sensor Type CMOS1/2.5
ShutterRolling

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with GigE Vision standards. Extensive lineup.
Stable capture with pylon. New ace: Model equipped with new functions.
Low price and reassuring 3-year warranty.

Ulasan Produk

Tidak ada ulasan