IDEC Push Button Selector Switch (Saklar Tombol/Saklar Tekan)

Sebelum PPN:
Rp499.900
Spesifikasi
Button ShapeRound
Mounting hole size⌀22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The terminal cover is integrated, and the finger-safe structure terminal pursues the ultimate safety.
- The self-cleaning rolling contact contact block is a knife-edge-machined contact.
- A space-saving double push button switch with two independently operated push button switches and a three-function indicator light that can be installed in one mounting hole is available as an option.
- Protection level: IP65, wide voltage range, compatible with the whole world.
- CCC, UL, CSA certified, compliant with EN standards.

When operating the pushbutton selector, do not turn the operator ring or the lock lever while the button is depressed. Otherwise the pushbutton selector may be damaged.

Ulasan Produk

Tidak ada ulasan