NIPPON PAINT Wall Paint Weathergold 18L (Cat Dinding / Tembok)

Sebelum PPN:
Rp1.399.900
Spesifikasi
ApplicationBrush, Roller
Coverage (m²/L/layer)9-11
Drying Time Hard Dry (hour)1
Drying Time Touch Dry (minute)20
Recoating Interval (hour)2
Recommended Number of Coat2
Size (L)18
Thinning MethodMaximum 5% of water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reasonable durability against harsh weather
Matex WeatherGold is specifically formulated to protect exterior walls from fungus, flaking, and chalking. This paint provides good adhesion to walls, has low dirt retention properties, and can withstand exterior weather conditions.

- Reasonable durability against harsh weather
- Good resistance against chalking and flaking
- Non-toxic and free from lead, mercury, and other heavy metals
- Fungus and algae-resistant
- Suitable for masonry, brick, plastering, fibre board surfaces
- Water-based topcoats are to be used with water-based primers and sealers

Matex WeatherGold is formulated for use on exterior walls, it is made to be resistant to fungus, flaking, and chalking, ensuring better durability. Matex WeatherGold has good weather resistance, excellent adhesion and low dirt retention for a cleaner appearance.
Feature
Good Durability
Provides reasonable protection against harsh weather conditions, ensuring your exterior walls remain intact and visually appealing for years to come, reducing the need for repainting.

Chalking & Flaking Resistant
Minimize surface degradation and ensure that your walls remain free from chalky stains and flaking paint, preserving the aesthetic appeal of your home.

Low Dirt Retention
Matex Weathergold keeps your walls looking clean by minimizing the accumulation of dirt, dust and grime. This reduces the frequency of cleaning and maintenance, making it an excellent choice for busy homeowners.

No added Lead & Mercury
Matex Weathergold is formulated without added lead and mercury, making it a smart choice for families and indoor spaces.

Fungus & Algae Resistant
Keep your exterior walls clean by preventing the growth of fungi and algae. Matex Weathergold helps reduce the need for frequent maintenance, maintaining the look and integrity of your walls.

Good Adhesion
Matex Weathergold ensures a strong bond between the wall surface and the paint, which helps the paint stick better and last longer, preventing peeling or flaking over time.

Ulasan Produk

Tidak ada ulasan