Spesifikasi
| Application | Brush, Roller |
|---|---|
| Coverage (m²/L/layer) | 10-12 |
| Drying Time Hard Dry (hour) | 1 |
| Drying Time Touch Dry (minute) | 15 |
| Finish | Matt |
| Paint Type | Water-based |
| Product Type | Interior |
| Recoating Interval (hour) | 2 |
| Recommended Number of Coat | 2 |
| Size (L) | 20 |
| Surface | Wall |
| Thinning Method | Maximum 10% of water for 1st and 2nd coat |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hide imperfections for interior walls
Matex Gold is designed to deliver a smooth matt finish for interior walls. It has higher opacity for better coverage, and offers better durability and resistance to fungus and algae compared to normal economy emulsion paint.
- Better hiding power & coverage
- Higher firm build
- Non-added lead & mercury
- Smooth matt finish
- Suitable for masonry, brick, plastering, fibre board
- Water-based topcoats are to be used with water-based primers and sealers
Matex Gold offers easy application with good hiding and coverage, making it a convenient and efficient choice for interior walls. Its high opacity ensures that it covers imperfections and uneven surfaces with minimal coats, resulting in a smooth, even finish. This makes painting projects quicker and more manageable, while still delivering professional-quality results and long-lasting durability.
Matex Gold is designed to deliver a smooth matt finish for interior walls. It has higher opacity for better coverage, and offers better durability and resistance to fungus and algae compared to normal economy emulsion paint.
- Better hiding power & coverage
- Higher firm build
- Non-added lead & mercury
- Smooth matt finish
- Suitable for masonry, brick, plastering, fibre board
- Water-based topcoats are to be used with water-based primers and sealers
Matex Gold offers easy application with good hiding and coverage, making it a convenient and efficient choice for interior walls. Its high opacity ensures that it covers imperfections and uneven surfaces with minimal coats, resulting in a smooth, even finish. This makes painting projects quicker and more manageable, while still delivering professional-quality results and long-lasting durability.
Feature
Good HidingMatex Gold provides good hiding power to cover surface imperfections for a perfect finish on your walls.
Better Coverage
Matex Gold effectively covers up hairline cracks and flaws on walls, smoothening areas to have a uniform and perfectly even topcoat.
Anti-Fungus & Anti-Mould
Ensure a clean and healthy environment for your home by preventing the growth of fungi and mould, keeping surfaces pristine and free from harmful spores.
No Added Lead & Mercury
Formulated without lead and mercury, eliminating harmful toxins, making it a smart choice for families and indoor spaces.
Fast Dry
Minimise downtime between applying the sealer and the topcoat for smoother and faster painting, so that painting projects are done efficiently.
Eco-friendly Paint for Healthier Homes
Green Choice is Nippon Paint’s series of interior and exterior paints that are formulated with the wellness of the environment and your health in mind. Green Choice paints are endorsed by The Singapore Green Label for their environment-friendly features.
Water-based
Less environmental impact than solvent-based paints.
Low VOC, Low Odour
Breathe easy when painting with near-zero VOC (Volatile Organic Compound) emissions.
Certified Green Products
Nippon Paint products are awarded Singapore Green Building Products (SGBP) certification.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/NIPPON%20PAINT%20Wall%20Paint%20Matex%20Gold%2020L%20(Cat%20Dinding%20%2F%20Tembok)/qcP111950948-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
