Canon Printer Inkjet MegaTank Pixma G2730 (Print dan Fotokopi)

Sebelum PPN:
Rp2.299.900
Spesifikasi
Dimensions (WxDxH) (mm)Factory Configuration : 416x337x177; Output/Trays Extended : 416x557x268
Duty Cycle (page/month)Up to 3000
Ink Bottles (Type / Colours)GI-71, GI-71S (Bundled) (Pigment Ink/Black), (Dye-Based Ink/Cyan, Magenta, Yellow)
Ink End SensorDot count type
InterfaceUSB 2.0
Max. Document SizeFlatbed : A4, LTR (216x297mm)
Maximum Printing Resolution (dpi)4800 (horizontal)x1200 (vertical)
Number of NozzlesTotal 1792
Optical Resolution (dpi)600x1200
Page YieldA4 Color Doc: GI-71 PGBK: 6000 (Eco Mode 7600); GI-71 C, M, Y: 7700 (Eco Mode 8100); GI-71S PGBK: 3100 (Eco Mode 3900); GI-71S C, M, Y: 4400 (Eco Mode 4600); 4x6\" Photos: GI-71 PGBK: NA, GI-71 C, M, Y: 2200; GI-71S PGBK: NA; GI-71S C, M, Y: 1200
Paper Weight (g/m²)Rear Tray : Plain Paper: 64-105, Canon Paper: Max. 265 (Photo Paper Plus Glossy II, PP-201)
Power Consumption (W)OFF : 0.1; Standby (scanning lamp is off) USB connection to PC : 0.6; Copying (USB connection to PC) : 15
Print Speed (ipm)Document (ESAT/Simplex) : 11/6 (mono/colour)
Printable Width (mm)Up to 203.2; Borderless: Up to 216
Printing Speed (s)Document (FPOT Ready/Simplex) : 9/14 (mono/colour); Photo (4x6\") (PP-201/Borderless) : 45
Scanner TypeFlatbed
Scanning Bit Depth (Input/Output) (bit)Greyscale : 16/8; Colour : RGB each 16/8
System CompatibilityWindows 11/10/8.1/7 SP1 (operation can only be guaranteed on a PC with a pre-installed Windows 7 or later); macOS 10.14.6 – 12 or later; ChromeOS
Voltage/Frequency (V/Hz)AC 100-240, 50/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This high performance 3-in-1 printer combines low-cost printing with low cost maintenance, alongside being compatible with low-cost ink bottles for greater cost efficiency.
Available in Black and Purple
- Print, Scan, Copy
- Print Speed (A4, ISO): up to 11/6 ipm (mono/colour)
- USB 2.0
- Recommended Monthly Print Volume: 150 - 1500 pages
Feature
- Compatible With Low-cost Ink Bottles
Small and standard ink bottles are available to meet the different requirement in print volume.
- Easy, Hassle-free Ink Refilling
Ink refill is now made easy. Each ink bottle nozzle is designed to fit seamlessly only into the designated ink tank, eliminating potential mixing accidents.
- Easy Maintenance
The easy-to-replace maintenance cartridge makes maintenance fuss-free and extends printer lifespan even when printing in high volumes.
- Compact, Space Saving Footprint
The printer's compact footprint allows it to fit into tight spaces with ease.

Ulasan Produk

Tidak ada ulasan