Spesifikasi
| Acoustic Noise (dBA) | Plain Paper (A4, Mono) : 49 |
|---|---|
| Color | Black |
| Dimensions (WxDxH) (mm) | Factory Configuration : 416x330x146; Output/Trays Extended : 416x557x267 |
| Duty Cycle (page/month) | Up to 3000 |
| Humidity (%RH) | Operating Environment : 10-90 (no dew condensation); Recommended Environment : 10-80 (no dew condensation); Storage Environment : 5-95 (no dew condensation) |
| Ink Bottles (Type / Colours) | GI-71, GI-71S (Bundled) (Pigment Ink/Black), (Dye-Based Ink/Cyan, Magenta, Yellow) |
| Ink End Sensor | Dot count type |
| Interface | USB 2.0 |
| Maximum Printing Resolution (dpi) | 4800 (horizontal)x1200 (vertical) |
| Number of Nozzles | Total 1792 |
| Page Yield | A4 Color Doc: GI-71 PGBK: 6000 (Eco Mode 7600), GI-71 C, M, Y: 7700 (Eco Mode 8100), GI-71S PGBK: 3100 (Eco Mode 3900), GI-71S C, M, Y: 4400 (Eco Mode 4600); 4x6\" Photos: GI-71 PGBK: NA, GI-71 C, M, Y: 2200, GI-71S PGBK: NA, GI-71S C, M, Y: 1200 |
| Paper Weight (g/m²) | Rear Tray : Plain Paper: 64-105, Canon Paper: Max. 265 (Photo Paper Plus Glossy II, PP-201) |
| Power Consumption (W) | OFF : 0.1; Standby (scanning lamp is off) USB connection to PC : 0.6; Printing (USB connection to PC) : 15 |
| Print Head Alignment | Manual |
| Print Speed (ipm) | Document (ESAT/Simplex) : 11/6 (mono/colour) |
| Printable Width (mm) | Up to 203.2; Borderless: Up to 216 |
| Printing Speed (s) | Document (FPOT Ready/Simplex) : 9/14 (mono/colour); Photo (4x6\") (PP-201/Borderless) : 45 |
| System Compatibility | Windows 11/10/8.1/7 SP1 (operation can only be guaranteed on a PC with a pre-installed Windows 7 or later); macOS 10.14.6 – 12 or later; ChromeOS |
| Temperature (°C) | Operating Environment : 5 to 35; Recommended Environment : 15 to 30; Storage Environment : 0 to 40 |
| Voltage/Frequency (V/Hz) | AC 100-240, 50/60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This high performance printer combines low-cost printing with easy operation and maintenance, alongside being compatible with low-cost ink bottles for greater cost efficiency.
- Print
- Print Speed (A4, ISO): up to 11/6 ipm (mono/colour)
- USB 2.0
- Recommended Monthly Print Volume: 150 - 1500 pages
- Print Speed (A4, ISO): up to 11/6 ipm (mono/colour)
- USB 2.0
- Recommended Monthly Print Volume: 150 - 1500 pages
Feature
- Compatible With Low-cost Ink BottlesSmall and standard ink bottles are available to meet the different requirement in print volume.
- Easy, Hassle-free Ink Refilling
Ink refill is now made easy. Each ink bottle nozzle is designed to fit seamlessly only into the designated ink tank, eliminating potential mixing accidents.
- Easy Maintenance
The easy-to-replace maintenance cartridge makes maintenance fuss-free and extends printer lifespan even when printing in high volumes.
- Compact, Space Saving Footprint
The printer's compact footprint allows it to fit into tight spaces with ease.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/aqP111949386-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
