Spesifikasi
| Color | White |
|---|---|
| Copy Features | Two-sided, Collate, 2-on-1, 4-on-1, Frame Erase, ID Copy |
| Dimensions (WxDxH) (mm) | Factory Configuration : 374x350x208; Output/ADF Trays Extended : 374x605x283 |
| Display | 2.7\" LCD (Touchscreen, Colour) |
| Ink Cartridge (Type/Colors) | PG-785 (Pigment Ink/Black); CL-786 (Dye-Based/Colour) |
| Interface | USB 2.0 |
| Max. Document Size | Flatbed : A4, LTR (216x297mm); ADF : A4, LTR, LGL |
| Maximum Copies (page) | 99 |
| Maximum Print Resolution (dpi) | 1200 (horizontal)x1200 (vertical) |
| Number of Nozzles | Total 3136 |
| Optical Resolution (dpi) | 1200x2400 |
| Page Yield | Plain Paper : A4 Colour Documents: Standard: PG-785: 180, CL-786: 180; Optional: PG-785XL: 400, CL-786XL: 400; Photo Paper (PP-201) : 4x6\" Photos: Standard: PG-785: NA, CL-786: 65; Optional: PG-785XL: NA, CL-786XL: 146 |
| Paper Weight (g/m²) | Rear Tray : Plain Paper: 64-105, Canon Paper: Approx. 300 (Max.) (Photo Paper Pro Platinum, PT-101); Cassette : Plain Paper: 64-105 |
| Power Consumption (W) | OFF : 0.1; Standby (USB connection to PC) : 0.9; Operation : 22 |
| Print Speed (ipm) | Document (ESAT/Simplex) : 15/10 (mono/colour); Document (ESAT/Duplex) : 5.5 (colour) |
| Printing Speed (s) | Document (FPOT Ready/Simplex) : 9/11 (mono/colour); Photo, 4x6\" (PP-201/Borderless) : 19 |
| Scanner Type | Flatbed (ADF/Platen) |
| Scanning Bit Depth (Input/Output) (bit) | Greyscale : 16/8; Colour : RGB each 16/8 |
| System Compatibility | Windows 11/10/8.1/7 SP1; macOS 10.15.7 ~ 13 or later; ChromeOS |
| Voltage/Frequency (V/Hz) | AC 100-240, 50/60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Our high-performance printer, TS7770A is crafted with precision to effortlessly streamline your printing tasks and elevate productivity. Enjoy a seamless printing experience with its 35-sheet ADF, complemented by a user-friendly interface and a sleek, compact design that perfectly suits any home or small office environment.
- Print, Scan, Copy
- Print Speed (A4, ISO): up to 15/10 ipm (mono/colour)
- Wi-Fi, AirPrint, Mopria Print Service, Direct Wireless
- Recommended Monthly Print Volume: 80 - 300 pages
- Print, Scan, Copy
- Print Speed (A4, ISO): up to 15/10 ipm (mono/colour)
- Wi-Fi, AirPrint, Mopria Print Service, Direct Wireless
- Recommended Monthly Print Volume: 80 - 300 pages
Feature
- Seamless Form and Compact SizeAllows the printer to fit easily into small spaces and shelves.
- Auto Duplex Printing
Enjoy heightened productivity and ease of use by printing on both sides of papers automatically.
- Auto Document Feeder
The 35-sheet Auto Document Feeder enables fast and efficient batch scanning and copying.
- 2-Way Paper Feeding
Paper can be loaded for printing in 2 directions, via front cassette and rear feeding, eliminating the need to remove paper stacks and reloading.
- Mobile & Cloud Printing
With the Canon PRINT mobile app for iOS and Android OS, you can print documents stored in local device memory, or cloud storage.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/a8P111949368-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
