Fanvil SIP Video Door Phone

Sebelum PPN:
Rp6.799.900 - Rp6.999.900
Spesifikasi
ONVIFYes
SIP Line2
Short Circuit Output2
Tamper ProofYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
i32V SIP Video Door Phone

SIP video door phone i32V is designed for outdoor environment with high reliability, HD Audio/Video, IP65/IK10 protection grade and the wide temperature range from -40°C to 70°C. It combines with access control, audio/video intercom and broadcasting for smoother, safer, clearer communication.

Different Ways to Unlock the Door
Support to open the door with RFID/IC cards, remote DTMF and indoor switch.

Support HD Video and Two Video Streams
With HD camera with infrared night vision, visitors can be identified clearly even at night. Support two video streams in which the main code stream works for high-quality video on monitoring and the subcode stream for smooth SIP video call.

HD Audio
Support HD audio with built-in 3W speaker, Acoustic Echo Canceller (AEC) and nice background noise reduction.

Multi-Protection Design
Featuring the waterproof and dustproof grade IP65, the anti-collision standard IK10 and the wide temperature range from -40 to 70, i32V can be applied in different kinds of outdoor environment.

24H Video Surveillance
Connecting with VMS video management system via ONVIF protocol, i32V enables video preview and video recording, which can be widely used for round-the-clock video surveillance.

Support External Door Magnetic Detector and Wiegand Card Reader
i32V can be connected to 2 door magnetic detectors which will make an alarm if the door can not be closed after the timeout. It can also connects to a Wiegand card reader to control the second door, which is used in the places with high security requirements, such as prisons and banks.
Feature
- 2 SIP Lines
- HD Video/Audio
- Dual Video Streams
- PoE Enable
- Support ONVIF
- Wide Temperature Range
- Multi-Protection
- Tamper Detection
Use
Application Scenario
- Villa
- Prison
- Unattended Machine Room
- Warehouse
- Bank Vault
- Detention Center

Ulasan Produk

Tidak ada ulasan