Fanvil Prime Business Phone

Sebelum PPN:
Rp1.999.900 - Rp3.399.900
Spesifikasi
Antibacterial SurfaceNo
Audio Conference6-way local conference
DSS Keys21
EHSYes
IPv6Yes
Integrated CameraNo
Network2x10/100/1000 Mbps
PoEYes
SIP Line12
SystemLinux
TILT/Adj. ScreenNo
Wideband CodecsG.722,Opus
Wired HandsetYes
Wireless HandsetNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
V62W Prime Business Phone

Fanvil V62W is a stylish and user-friendly business IP phone. It features a 2.8-inch (320x240) high-definition color screen, supports 12 SIP lines, and allows for a 6-way audio conference. With rich functions such as HD audio, dual Gigabit ports, and built-in 2.4G/5G Wi-Fi(Wi-Fi 6) and Bluetooth 5.4, the V62W is suitable for various business application scenarios, providing users with an excellent interactive experience and comfortable instant communication services.

HD Color Screen
Enjoy your View
Fanvil V62W inherits the aesthetic design of the V series IP phone, featuring a 2.8-inch HD color screen, 21 DSS keys, and LED light, offering a more user-friendly and comfortable experience.

Stable Wireless Connectivity
Fanvil V62W features built-in 2.4G/5G Wi-Fi and supports Wi-Fi 6, enhancing office efficiency. Equipped with built-in Bluetooth 5.4, it effectively reduces co-channel signal interference, ensuring a more stable connection with wireless headphones and mobile phones.

Integrated with Hall Switch
- Determine whether the handset is properly placed through magnetic induction
- No popping noise when picking up or hanging up the handset to provide a quiet environment
- More durable compared to traditional hook switch


Crystal Clear Audio, Hear Every Detail
Fanvil V62W supports wideband audio codec Opus and G.722, and it is coupled with the Noise
Reduction technology and Full-duplex AEC, providing high-definition voice calls even in noisy environments such as open offices and call centers.

6-way Audio Conference
Efficient Collaboration
Fanvil V62W supports 6-way audio conference, and the conference management mode enables you to manage the conference efficiently, such as hold, remove, and mute the call of participants.

Available to Link with Security Products
Compatible with SIP standard and major mainstream platforms, V62W can be easily customized into various solutions for reducing investment.
Feature
Fanvil V62W Prime Business Phone
• 2.8-inch 320x240 HD color screen
• 12 SIP line
• Up to 21 DSS keys
• Support 6-way audio conference
• Built-in 2.4GHz & 5GHz Wi-Fi, support Wi-Fi 6
• Built-in Bluetooth 5.4, support Bluetooth wireless headset
• Dual Gigabit ports, integrated PoE
• Two installation methods of desktop stand and wall mountable

Ulasan Produk

Tidak ada ulasan