Fanvil 2-Wire PoE Switch

Sebelum PPN:
Rp4.299.900 - Rp7.599.900
Spesifikasi
Installation ModeDesktop/wall-mounted
Network (Mbps)10/100
Network Interface1 RJ45
Shell MaterialGalvanized steel
Temperature Range (°)-20 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PN8 2-Wire PoE Switch

Fanvil PN8 is a 2-wire PoE switch featuring a unique design that facilitates the reuse of existing wires. It requires no cumbersome installation or wiring, simply plug it in and it's ready to use. This not only saves installation time but also significantly reduces overall wiring costs. This innovative feature makes PN8 an ideal choice for quick and efficient deployment in existing infrastructure, providing users with a more convenient and cost-effective experience.
Feature
PN8 2-Wire PoE Switch
- Plug-and-Play. Support network and power supply for 2-wire devices, with a transmission distance of up to 300 meters
- Reuse existing wires (PSTN & RVV cables) to save wiring costs
- Cascade via Ethernet cables for a more stable transmission
- Built-in power supply, supports 100-240V wide voltage input
- Built-in mode switch (Network&power supply/ Network supply only)

Ulasan Produk

Tidak ada ulasan