Luxmenn Socket TV Satelite

Sebelum PPN:
Rp64.900 - Rp71.900
Spesifikasi
Device Height (mm)90
Device Width (mm)90
FasteningScrew Mounting
Material QualityThermoplastic
Min. Depth (mm)20
Mounting MethodFlush-Mounted
Operating Temperature (°C)-25 to 55
Self Extinguishing+ 850 C / 30 s for insulating parts holding live parts in place + 650 C / 30 s for other parts made of insulating materials
Storage Temperature (°C)-10 to 70, -5 to 70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Luxmenn Socket TV Satelite, M Type, Socket, Seri LUX-T3-STV, White

Luxmenn Saklar TV Satelit, M Type, Socket, Seri LUX-T3-STV

Surface cleaning with a soft, slightly damp cloth.
Do not use: acetone, tar remover, trichloroethylene

Ulasan Produk

Tidak ada ulasan