PATLITE LED Stacked Signal Light

Sebelum PPN:
Rp1.499.900
Spesifikasi
Rated Voltage (V)DC 24
ArrayWhite
Outer Diameter (mm)25
Light SourceLED
Body Length (mm)240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The aluminum body is ultra-slim and ideal for small devices.
The globe uses a polycarbonate lens with excellent impact resistance and heat resistance.
The prism-cut globe diffuses the light source vividly and improves visibility.
The aluminum body is rust-resistant and maintains its beauty for a long time.
The main body mounting screw uses a parallel pipe thread size, so it can be directly connected to flexible conduits.
The wiring is determined by the unit color. There is no need to change the wiring even if the color arrangement is changed. The color arrangement can be easily rearranged even after installation on the device.
The dustproof and jet-proof IP42 structure allows it to be used in dusty factories.
It supports NPN open collectors and can be directly driven by PLCs, etc.
It is CE marking compliant. (Complies with EN/IEC standards)

Ulasan Produk

Tidak ada ulasan