Dell Notebook Pro mt440 G3 Mobile Thin Client Cel7305/14F/8/S256/W24/FPR (Laptop)

Sebelum PPN:
Rp19.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
AMD Ryzen(TM) 3 PRO 210 Processor (12 MB cache, 4 cores, 8 threads, up to 4.7)
Windows 11 Pro
Magnetite color, textured finish
English
AMD Ryzen(TM) 3 PRO 210 Processor with AMD Radeon(TM) 740M graphics
No Mobile Broadband Card
14", Non-Touch, FHD+ 1920 x 1200, 60Hz, IPS, Anti-Glare, 300 nit, 45% NTSC, HD Cam
No Fingerprint Reader
16 GB: 1 x 16 GB, DDR5, 5600 MT/s
512 GB SSD
3-cell, 45 Wh, ExpressCharge Capable, ExpressCharge Boost Capable
English US backlit Copilot key keyboard, 79-key
MediaTek Wi-Fi 6E MT7922, 2x2, 802.11ax, MU-MIMO, Bluetooth(R) wireless card
MT7922 WLAN Driver
ENERGY STAR Qualified
Document for MUI (English, Khemer, Bahasa Indonesia, Arabic, Spanish)
Quick Start Guide
65W AC rugged adapter, 4.5mm barrel, E4
E4 Power Cord 1M for Europe
HD Camera, Temporal Noise Reduction, No ExpressSign-In, Camera Shutter, Mic
System Shipment, 65W Adapter
Indonesia SDPPI Regulatory Label, 100% tie to Indonesia orders
Warranty Card for Indonesia
APCC Info
No UPC/EAN Label
EPEAT 2018 Registered (Gold)
Custom Configuration
Carry-In Service 12 Months
Basic Onsite Service Extension, 24 Month(s)
Basic Onsite Service Initial, 12 Month(s)
Activate Your Microsoft 365 For A 30 Day Trial
Dell Additional SW - Dell Pro Laptop
No Anti-Virus Software
OS-Windows Media Not Included
No AutoPilot
Dell 14-16 EcoLoop Briefcase

Ulasan Produk

Tidak ada ulasan