AND Digital Scale EK-AEP Series Explotion Protection Compact Balance (Timbangan Digital)
Spesifikasi
| Battery Life (hour) | Approx. 250 (with four AA alkaline batteries, backlight off) |
|---|---|
| Calibration | External |
| Counting Mode Number of Samples (piece) | 5, 10, 25, 50 or 100 |
| Display | 7 Segment LCD with Backlight |
| Display Character Height (mm) | 16 |
| Display Refresh Rate (time/s) | Approx. 10 |
| Intrinsically Safe | Class I Div I, D, Group C, T3 |
| Percent Mode - Min % Display | 0.1% |
| Sensitivity Drift (ppm/°C) | ±20 |
| Sensitivity Drift (°C) | 10 to 30 |
| Sensitivity Drift (°F) | 50 to 86 |
| Stabilization Time (s) | 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Versatile Weighing Ranges and Robust Design
-Compact rugged design and reliable SG Weighing Technology
-Versatile single weighing range to fit your counting, percent & comparator applications
-Intrinsically Safe with optical communication options
-Compact rugged design and reliable SG Weighing Technology
-Versatile single weighing range to fit your counting, percent & comparator applications
-Intrinsically Safe with optical communication options
Feature
Versatile and Robust-IS rated, Class 1, Div 1, Group C&D, T3
-Low profile rugged metal housing construction allows for reliable results every time
-Small footprint compact design is a space saver on any work bench or production environment
-Battery operation*1 (approx. 250 hours) for high portability, requiring no power supply from a safe area via a safety barrier
Easy to Use
-Large LCD display (16mm height) with back light – Easy to read even at a wide viewing angle or dark environment
-Easy to clean chemical resistant stainless steal floors, pans (SUS304) and sealed key panel protection against dust and spills
-5 Button navigation is simple to turn on, re-zero/tare, print, access weighing modes and enter sample counts
Rock Solid Performance
-Meet all your application demands with Comparator (HI,OK,LOW), Percent, Counting with ACAI
-Over protection will save you time and worry concerning overloads errors or operation damage
-Capture Balance ID with GLP printout
-Control zero, mode selections, and data output with standard RS-232C
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/mbP111945803-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
