DAWSON Webbing Sling (Tali Angkat / Sling Sabuk)

Sebelum PPN:
Rp82.900 - Rp4.099.900
Spesifikasi
Safety Factor7:1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Webbing Sling is produced from top quality Syntetic fiber by advanced international level of weaving technology and equipment, in various sewing methods. According to customers requirement the safety, factor of sling has 4:1, 5:1, 6:1, 7:1, 8:1, its load range is from 0.2t to 50t. Which is produced according to international standar, for color and load capacity.
Feature
- Double Ply Polyester webbing sling with reinforced lifting eyes
- Wide & Flat Load bearing surface
- Sling has reinforced eyes at both ends
- Capacity from 1t to 48t
- Color coded according to EN 1492-1
- Low elongation
- According to Machine Directive 2006/42/EC & EN 1492-1
- Safety Factor 7:1 to EN 1492-1
- Safety Factor of 6:1 or 5:1 is available upon request

Ulasan Produk

Tidak ada ulasan

Halaman Terkait