DAWSON Turnbuckle Hook & Hook (Jarum Keras)

Sebelum PPN:
Rp499.900
Spesifikasi
Dimension A (inch)0.88
Dimension BB (inch)12.16
Dimension D (inch)1.13
Dimension E Closed (inch)5.82
Dimension F (inch)3.78
Dimension J Open (inch)34.89
Dimension K Closed (inch)23.52
Dimension M Open (inch)38.26
Dimension N Closed (inch)26.26
FinishHot Dipped Galvanized
Loading (time)Proof load is 2.5 working load limited; Ultimate load is 5 working load limited
MaterialForged Steel, bodies are normalized. End Fittings are quenched and tempered.
Size (inch)7/8
Take Up (inch)12
Work Load Limit (lbs)4000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan