DAWSON Round Sling

Sebelum PPN:
Rp369.900
Spesifikasi
Double Multi-Set SWL (kg)Choker (<45°) : 8400; Vertical (<45°) : 3380; Choker (45-60°) : 3000; Vertical (45-60°) : 2400
Length (m)3
Load Capacity (t)3
Safe Working Load (kg)Vertical : 3000; Choker : 2400; Vertical (0-7°) : 6000; Vertical (7-45°) : 4200; Vertical (45-60°) : 3000
Working Temperature Range (°C)-40 to 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
1. Color code, in according with interational standard, to validate sling capacity.
2. Special thickness sleeves and special technical to add using life.
3. Each strips equal to 1 ton capacity, it is easy to differentiate sling capacity
4. Clearly print WLL and length on surface of sling.
5. Change bearing point to add using life
6. If the core material no break, no less of strength from abrasion, there is a simpleness way, it is easy to differentiante to decide if the sling is taken away from service or not.
7. 100% polyester has less than 4% extension at rated capacity, and will return criginally length, and 8% -11% extension at break
8. Clearly tag with serial number and a copy of certificate together with one sling.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait