BOQU Residual Chlorine Sensor

Sebelum PPN:
Rp17.999.900
Spesifikasi
Body MaterialGlass
Cable Length (m)5, silver-plated three-core cable
Dimensions (mm)Diameter 12xlength 110
ElectrodesGlass bulb, Platinum (inside)
Measuring Range (mg/L)0-20, 0~100 (residual chlorine, total chlroine, chlorine dioxide, ozone)
PrincipleConstant Voltage
Reference ElectrodeGel with annular contacts

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CL-2059-01 is an chlorine sensor to measure chlorine in water by constant voltage principle,it's the measure water chlorine, chlorine dioxide, ozone. Constant voltage measurement maintains a stable electric potential at the measurement side of the electrode, different components produce different current intensity at the electric potential when measured. The micro-current measurement system consists of two platinum electrodes and a reference electrode consisting. Chlorine, chlorine dioxide , ozone will be consumed when water sample flowing through the measuring electrode, therefore, must maintain the water sample continue flow the measuring electrode.

Ulasan Produk

Tidak ada ulasan