BOQU Portable Conductivity Meter

Sebelum PPN:
Rp15.999.900
Spesifikasi
Calibration1 point 9 preset standards (Europe and America, China , Japan)
Data StorageCalibration data 99 measurement data
Electronic Unit Error Conductivity (% FS)±0.5
Electronic Unit Error Temperature (°C)±0.3
Measure Range Resistivity (ΩNaN-MΩNaN)0…100
Measure Range Salinity (ppt)0.0…80.0
Measure Range Temperature (ATC/MTC) (°C)-5…105
Measurement Range (Conductivity) (μS/cm - mS/cm)0.00…199.9
Measurement Range TDS (mg/l)0.1…199.9
MonitorLCD monitor
Power Requirements4xAA/LR6 (No. 5 battery)
Resolution (Conductivity)/TDS/Salinity/ResistivityAutomatic sorting
Resolution Temperature (°C)0.1
Shell MaterialABS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DDS-1702 Portable Conductivity Meter is an instrument used for the measurement of the conductivity of aqueous solution in the laboratory. It is widely used in petrochemical industry, bio-medicine, sewage treatment, environmental monitoring, mining and smelting and other industries as well as junior college institutions and research institutes. If equipped with conductivity electrode with the appropriate constant, it can also be used to measure the conductivity,TDS,Salinity, Resistivity and temperature of pure water or ultra-pure water in electronic semiconductor or nuclear power industry and power plants.

Ulasan Produk

Tidak ada ulasan