BOQU pH/ORP Meter

Sebelum PPN:
Rp23.999.900
Spesifikasi
Accuracy (pH)0.05
Accuracy (°C)±0.2
CommunicationRS485 Modbus
Data logger1000times
Dimensions (mm)144x144x104
Flame retardantV0
Hole size (mm)138x138
Housing MaterialABS
InstallationPanel/Wall/Pipe mounted
MeasurementpH/ORP/Temperature
Measurement Range (mV)-2000~2000
Measurement Range (°C)-30~130
Measurement range (pH)-2~16
OutputTwo ways 4-20mA output
Power Consumption (W)4
ProtectionIP65
RelayTwo relays, 5A/250V AC; 5A/30V DC
Temperature CompensationPT1000/NTC10K
Voltage/Frequency (V/Hz)90-260 AC, 50/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Online pH / ORP meters and pH / ORP controllers are one of the most common water quality analysers in use today in water treatment and process plants and yet online pH / ORP meters cause continual problems for their operators. What is needed is a stable, reliable, online pH / ORP meter for a reasonable cost. That is exactly what you get with the BOQU Instrument.

A pH / ORP meter consist of a pH or ORP sensor, transmitter and process adaption, combined to best suit your pH control needs. In-line pH analyzers from BOQU Instrument provide accurate process pH measurements in a wide range of environments, from ultrapure water to hygienic measurement in a bioreactor to dirty chemical production.

Ulasan Produk

Tidak ada ulasan