BOQU Online Total Alkalinity Analyzer

Sebelum PPN:
Rp219.999.900
Spesifikasi
Accuracy (%)± 5
Analysis StartProgrammable time intervals (5-360minutes); Pxternal signal; Programmable volume intervals
Dimension (WxHxD) (mm)300x300x200
Flush Time (s)Programmable flush time (15-1800)
Measured Water Temperature (°C)5-45
Measurement MethodTitration Method
Measurement Range (ppm)Total Hardness : 0.5-534, total alkali:5.34~401
Power Consumption (VA)25 (in operation), 3.5 (stand by)
Protection GradeIP65
Repetition (%)±2.5
Temperature Resolution2x potential-free Relays (max. 250Vac/Vdc; 4A (as potential free output NC/NO)) 0/4-20mACAN interface
Voltage/Frequency (V/Hz)90-260AC, 47-63
Water Inlet GeneralClear, colourless, free of solid particles, without gas bubbles‍
Water Inlet Pressure (bar)ca. 0.5-5 (max.) (Recommended 1-2)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AH800 Online Water hardness / alkali analyzer monitors water total hardness or carbonate hardness and total alkali fully automatically via titration,This AH800 analyzer can measure water total hardness or carbonate hardness and total alkali fully automaticlly via titration. This instrument is suitable for recognising levels of hardness, quality control of water softening facilities and monitoring of water blending facilities. The instrument allows two different limit values to be defined and checks the water quality by determining the absorbtion of the sample during titration of the reagent. The configuration of the many applications is supported by a configuration assistant.

Ulasan Produk

Tidak ada ulasan