BOQU Online Acid Alkaline Concentration Meter

Sebelum PPN:
Rp28.999.900
Spesifikasi
Accuracy (% F.S.)±1
Accuracy (°C)±0.5
Communication modeRS485
Dimensions (mm)144x144x104
Measurement Range (%)NaCl 0.00~25.00, HCl 0.00~17.98; 20.01~39.07, NHO3 0.00~30.00, NaOH 0.00~25.99; 15.13~50.00, H2SO4 0.00~30.25; 91.91~100.00, KOH 0~26.00, 26~42.00
Output (mA)Two ways of 4-20
PrincipleInductive Conductivity Sensor
ProtectionIP65
RangeConductivity
RelayTwo relays, 5A; 250V AC, 5A; 30V DC
Salinity Range (g/L)0~80 (ppt)
TDS Range (mg/L)0~130000
Temperature (°C)-40~150
Voltage/Frequency (V/Hz)90-260AC, 50/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SJG-2083CS Acid and Alkali Concentration Meter is a brand-new online smart digital acid and alkali concentration meter with digital inductive conductivity sensor and independently developed and manufactured by BOQU Instrument.

Our chemical concentration sensor covers the measurement of various solutions like electrical conductivity, sodium chloride, hydrochloric acid, nitric acid, sodium hydroxide, Potassium hydroxide and dilute; concentrated sulfuric acid etc.

Our acid concentration analyzer's with digital acid-base concentration sensor, which can be widely used in thermal power generation, the chemical industry, ion exchange method to produce high-purity water in the process of regenerating liquid concentration, or used to configure boiler pipe pickling liquid, to control the acid-base salt concentration in the solution continuous monitoring.

Ulasan Produk

Tidak ada ulasan