BOQU Nitrate Sensor

Sebelum PPN:
Rp21.999.900
Spesifikasi
Automatic Temperature Compensation2.252K, 10K, PT100, PT1000etc
Automatic Temperature Compensation Range (°C)0~99.9, with 25 asthe reference temperature
Basic MaterialPPS
Blank Potential (mV)> 200 (deionized water)
Cable Length (m)5
Electrode Length (mm)195
Electrode Thread3/4 pipe thread (NPT)
Interfering IonsAL3+, Fe3+, OH-etc
Measuring PrincipleIon selective potentiometry
Measuring Range (mg/L)0.0~2300
Temperature Range (°C)0~99.9
Water Sample Tested (MPa)0.6
Water Sample Tested (°C)0~99.9
pH Value Range (pH)5.00~10.00

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PF-2085 online composite electrode with chlorine single crystal film, PTFE annular liquid interface and solid electrolyte is compounded with pressure, anti pollution and other characteristics. Widely used in semiconductor materials, solar energy materials, metallurgical industry, fluorine containing electroplating etc industry waste water treatment process control, field of emission monitoring.

An ion is a charged atom or molecule. It is charged because the number of electrons do not equal the number of protons in the atom or molecule. An atom can acquire a positive charge or a negative charge depending on whether the number of electrons in an atom is greater or less then the number of protons in the atom.
When an atom is attracted to another atom because it has an unequal number of electrons and protons, the atom is called an ION. If the atom has more electrons than protons, it is a negative ion, or ANION. If it has more protons than electrons,it is a positive ion.
Feature
Online ion electrode is measured in aqueous solution chlorine ion concentration or boundary determination and indicator electrode fluorine/chlorine ions to form stable complexes of ion concentration.

Ulasan Produk

Tidak ada ulasan