BOQU Nitrate Ion Meter

Sebelum PPN:
Rp28.999.900
Spesifikasi
Accuracy (ppm)±0.01, ±0.1, ±1
Communication modeRS485 Modbus RTU
Data recording capacity1000
DisplayBack light, dot matrix
Fluoride Range (ppm)0.02~40000
Input Impedance (ohm)>1012
InstrumentPXG-2085PRO Online Nitrate Ion Meter
Interface IonOH-
LanguageEnglish/traditional Chinese
Output (mA)2 ways of 4-20, max. load 500Ω
ParametersNitrate Ion (NO3-), Temperature
Relaywith 3 relays (High/Low control and Clean)
Relay Delay (s)0-120
Resolution0.01 (<1ppm), 0.1 (<10ppm), 1(others)
Temperature Accuracy (°C)0.2
Temperature CompensationPt 1000/NTC10K
Temperature Compensation Range (°C)-10.0 to +130.0
Temperature Range (°C)-10.0 to +130.0
Temperature Resolution (°C)0.1
Voltage/Frequency (V/Hz)90~260 AC, 50/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The BOQU PXG-2085Pro Online Nitrate Ion Meter offers a new way of Nitrate monitoring in different water application. The Nitrate Ion analyzer adopts advanced ion-selective electrode (ISE) technology for online continuous monitoring of Nitrate ion concentration in water effluent. The Nitrate ion electrode of the PXG-2085Pro online Nitrate ion meter made with a molded Nitrate PVC membrane.The working life of the Nitrate ion electrode (ISE) is over one year, because the ion sensor membrane is special designed by BOQU Instrument and it can be replaced in period according to water quality at site.so it can save much maintenance cost.
The PXG-2085Pro Online Nitrate Ion meter uses is latest micro-computer based high-end instrument. The ion controller has 3 ways of relay control, 2 ways of 4-20mA and standard RS485 Modbus.the online Nitrate Ion controller has a user-friendly interface, easy use, long working life, local data recording function.
It's designed for process monitoring and controlling in most water application.such as Environmental, industrial water, agriculture, farming, food/beverage online nitrate ion NO3- measuremnt
Use
Environmental, industrial water, agriculture, farming, food/beverage nitrate ion NO3- measuremnt

Ulasan Produk

Tidak ada ulasan

Halaman Terkait