BOQU Laboratory pH Meter

Sebelum PPN:
Rp17.999.900
Spesifikasi
Buffer Group8 groups
Data StorageCalibration data, 198 measurements data (pH, mV each 99)
Dimensions (mm)200x210x70
Electronic Unit Measurement Error Temperature (°C)±0.3
Electronic Unit Measurement Error mV (mV)±1
Electronic Unit Measurement Error pH (pH)±0.01
Isoelectric pointpH 7.00
Measuring Range (pH)0.00…14.00
Measuring Range ORP (mv)-1999…1999
Measuring Range Temperature (°C)0…100
MonitorLCD display
Power Supply (V)DC5-1W
Print FunctionMeasurement results, Calibration results, Data storage
Resolution (mV)1
Resolution (pH)0.01
Resolution Temperature (°C)0.1
Temperature InputRCA (Cinch), NTC 30kΩ
pH CalibrationUp to 3 points
pH InputsBNC, impedance >10e+12Ω

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PHS-1705 is a PH ORP meter with the most powerful functions and the most convenient operation on the market. In the aspects of the intelligence, the measuring property, the usage environment as well as the external structure, great improvement has been made, so the accuracy of the instruments is very high. It can be widely used for continuous monitoring of PH values of the solutions in thermal power plants, chemical fertilizer, alloy, environmental protection, pharmaceutical, biochemical, foodstuff, running water, etc.

Ulasan Produk

Tidak ada ulasan