BOQU Laboratory Dissolved Oxygen Meter

Sebelum PPN:
Rp22.999.900
Spesifikasi
Atmosphere Measuring Range (hPa)300-1100
Atmosphere Resolution (hPa)1
CalibrationAt most 2 point, (water vapor saturated air/zero oxygen solution)
Current (mA)20
DO Resolution (%)0.1/1 (ATC)
DO Resolution (mg/L)0.01, 0.1 (ATC)
Data StorageCalibration data; 99 groups measurement data
DisplayLCD
Electronic Unit Measurement Error Atmosphere (hPa)±5
Electronic Unit Measurement Error DO (% FS)±0.5
Electronic Unit Measurement Error Temperature (°C)±0.2
Measuring Range (%)0.0-200
Measuring Range (°C)0…60 (ATC/MTC)
Measuring Range DO (mg/L)0.00-20.0
Power Supply4x AA/LR6 1.5V or NiMH 1.2V and chargable
Power Voltage (V)DC6
Resolution (%)0.1/1 (ATC)
Sensor Input ConnectorBNC
Temperature Resolution (°C)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DOS-1707 ppm level portable Desktop Dissolved Oxygen Meter is one of the electrochemical analyzers used in laboratory and a high-intelligence continuous monitor produced by our company. It can be equipped with the DOS-808F Polarographic Electrode, achieving a wide range ppm level automatic measurement. It is a special instrument used for testing the oxygen content of the solutions in the boiler feed water, condensate water, environmental protection sewage and other industries. 

Dissolved oxygen is a measure of the amount of gaseous oxygen contained in water. Healthy waters that can support life must contain dissolved oxygen (DO).
Dissolved Oxygen enters water by:
direct absorption from the atmosphere.
rapid movement from winds, waves, currents or mechanical aeration.
aquatic plant life photosynthesis as a by-product of the process.

Measuring dissolved oxygen in water and treatment to maintain proper DO levels, are crucial functions in a variety of water treatment applications. While dissolved oxygen is necessary to support life and treatment processes, it can also be detrimental, causing oxidation that damages equipment and compromises product. Dissolved oxygen affects:

Quality: The DO concentration determines the quality of source water. Without enough DO, water turns foul and unhealthy affecting the quality of the environment, drinking water and other products.
Regulatory Compliance: To comply with regulations, waste water often needs to have certain concentrations of DO before it can be discharged into a stream, lake, river or waterway. Healthy waters that can support life must contain dissolved oxygen.
Process Control: DO levels are critical to control biological treatment of waste water, as well as the biofiltration phase of drinking water production. In some industrial applications (e.g. power production) any DO is detrimental for steam generation and must be removed and its concentrations must be tightly controlled.

Ulasan Produk

Tidak ada ulasan