BOQU Industrial Silicate Meter

Sebelum PPN:
Rp229.999.900
Spesifikasi
CommunicationRS485 Modbus
Conductivity (μs-ms)0.00-2000
Measuring Range (pH)0~14
Measuring Range DO (μg/L-mg/L)0-100, 0~200, 0-20
Phosphate (μg/L-mg/L)0~2000, 0~10, 0~50 Optional
Power (V)90~260AC
Production Capacity (pcs/year)100000
Relays3 Relays
Signal (mA)4/20/2025
Silicate (μg/L-mg/L)0~20, 0~100, 0-2000; 0~100
Sodium (μg/L-mg/L)0~100, 0~23000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Efficient Water Purification Solution
Boqu Gsgg-5089 PRO Wall Mounted Cabinet Model with Six Channels ensures pure and clean water, while offering a reliable and efficient power plant online silicon meter. With a user-friendly and wall-mounted design, this powerful product guarantees peace of mind when it comes to water and power plant management. Feel secure in its precise measurement, corrosion prevention, and efficient temperature control, brought to customers by our top of the line Silicon Meter, Silicon Analysis services.


Ultimate Water Management Solution
The Boqu Gsgg-5089 PRO Wall Mounted Cabinet Model features an integrated silicon meter with six channels for the measurement and monitoring of silicon analysis in power plants and water treatment facilities. This advanced system provides accurate and reliable real-time data for ensuring the precise control of water quality, preventing deposits and corrosion, and minimizing contamination within the water/steam cycle. With technical specifications for pH, conductivity, and dissolved oxygen measurements, this product embodies the core attributes of efficiency, reliability, and detailed analysis for industrial applications such as power generation and water treatment.


Material Introduction
The Boqu Gsgg-5089 PRO Wall Mounted Cabinet Model with Six Channels for Pure Water and Power Plant Online Silicon Meter is constructed with high-quality materials to ensure durability and reliability. The product utilizes stainless steel, 316L stainless steel, and shielded cable to resist corrosion and maintain accuracy over time. The high-tech, modern construction of the online silicon meter and analysis system makes it suitable for power plants and other industrial facilities that demand efficient and precise processes.
Feature
Accurate and reliable readings
The Boqu Gsgg-5089 PRO Wall Mounted Cabinet Model with Six Channels for Pure Water and Power Plant Online Silicon Meter provides precise and consistent silicon analysis for water and power plants.

Advanced six-channel design
With six separate channels, this meter offers the ability to monitor silicon levels in multiple locations, providing comprehensive data for effective control and management.

Essential for quality maintenance
This state-of-the-art meter is essential for maintaining the quality of pure water, ensuring it meets regulatory standards and optimizing the operation of power plants.

Efficient operation guarantee
The accurate readings and comprehensive monitoring capabilities of this meter contribute to the efficient and reliable operation of power plants, minimizing downtime and maximizing productivity.

Ulasan Produk

Tidak ada ulasan