BOQU Industrial Phosphate Meter

Sebelum PPN:
Rp229.999.900
Spesifikasi
Accuracy (% F.S.)±1
Dimension (HxWxD) (mm)710x450x310
Measuring Range (mg/L)0-20/50 (Customize)
OutputRS485; 4-20mA
Relative Humidity (%RH)< 85
Relay (V/A)220/1
Repeatability (%F.S)±1
Sampling Period (minute/channel)5
Stability (% FS/24hour)Drift<±1
Voltage/Frequency (V/Hz)AC 220; ±10% 50
Working Temperature (°C)5 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accurate, Reliable, Low-Maintenance Solution
Monitor and maintain the quality of water in your power plant or industrial process with the Lsgg-5090pro Industrial Phosphate Analyzer. Features a touch screen for easy operation, long-lasting monochromatic cold light source, and storage for 30 days of data. Get the best price and keep your water and steam cycle in check with this low-maintenance, high-quality analyzer.


Advanced Phosphate Monitoring Solution
The LSGG-5090pro Industrial Phosphate Analyzer is an essential tool for water quality monitoring in steam and water analysis systems (SWAS) found in power plants and industrial processes where it is necessary to control and monitor water quality. With a touch screen for easy operation, monochromatic cold light source, data storage capabilities, and the ability to support the measurement of multiple water samples, this analyzer offers efficient and low-maintenance solutions. It operates using the product function attributes of generating silicon molybdenum blue and phosphovanadanomolybdic acid. It seeks to prevent contamination and corrosion, with the ability to analyze multiple elements such as Silicate, Phosphate, Sodium, and Hydrazine. The product's attributes include touch screen capabilities, data storage, and Internet connectivity for remote monitoring and operation.


Material Introduction
The Lsgg-5090pro Industrial Phosphate Analyzer is a high-performing piece of equipment designed for the steam and water analysis system in power plants and other industrial processes where water quality needs to be monitored. This particular analyzer uses a specific measurement principle under certain acidity conditions to ensure accurate measurements. It features a touch screen for easy operation, a monochromatic cold light source for long service life, and storage for 30 days of data. Additionally, it supports the measurement of multiple water samples and requires low maintenance, making it an efficient and reliable tool for online process analysis.
Feature
High-precision
The Lsgg-5090pro Industrial Phosphate Analyzer offers accurate and reliable measurements for industrial applications.

Real-time
With its advanced technology and user-friendly interface, the analyzer provides instant results and real-time data for efficient monitoring.

Cost-effective
Its durable construction and low maintenance requirements make it a cost-effective solution for continuous monitoring in various industrial settings.

Efficient
The analyzer allows for precise monitoring of phosphate levels, ensuring efficient and precise results.

Ulasan Produk

Tidak ada ulasan