BOQU Explosion-Proof pH Transmitter

Sebelum PPN:
Rp33.999.900
Spesifikasi
Ambient Temperature (°C)0~60
Automatic Temperature Compensation (°C)0~100, 25°C as the basis
Explosion-proof gradeExiaIICT6 Ga
Input Impedance (ohm)≥1012
Intrinsically Safe ParameterUi=28VDC, Ii=93mA, Pi=0.65W, Ci=0. 044μF, Li=0mH
Isolated Current Output (mA)4~20; Input, output, power three isolation (via a secure grid supply)
Measuring Range (pH)0~14.00
Measuring Range (°C)Temperature: 0~100
Output Current Error (%)≤±0.5
Protection GradeIP65, highest up to IP67
Relative Humidity (%RH)<85
Resolution (pH)resolution: 0.01
Resolution (°C)0.3
Stability (pH/24hour)±0.02
Water Sample Tested (MPa)0.3
Water Sample Tested (°C)0~100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High intelligence: CN117 industrial PH / ORP transmitter using high-precision AD conversion and micro-controller micro-processing technology to complete the pH measurement, temperature measurement, automatic temperature compensation, instrument self-test and other functions.
High reliability: components highly integrated, without the complexity of the function switch and adjustment knob.
Anti-interference ability: The latest devices, impedance up to 1012Ω; current output using optical isolation technology, anti-interference ability to achieve Far EasTone. With good electromagnetic compatibility.
Waterproof and dust-proof design: protection class IP67, suitable for outdoor use
25°C Conversion: pure water and ammonia added to the ultra-pure water at 25°C reference temperature conversion, to achieve a 25°C shows the pH value, especially for a variety of water quality measurement of power plants.
Communication: RS485, easy to join the computer for monitoring and communication.
Intrinsically Safe Explosion-proof: Intrinsically safe design, explosion-proof mark ExiaIICT6Ga is used for zone 0, zone 1, zone 2.
Feature
CN117 two-wire explosion-proof industrial PH/ORP meter is developed by CNIC series of intelligent online chemical analyzer, environmental adaptability, simple operation and excellent test performance to have a high price, accurate measurement solution Of the pH or ORP value. Can be widely used in thermal power, chemical fertilizers, metallurgy, environmental protection, pharmaceutical, biochemical, food and water solution pH or ORP value of the continuous monitoring. The transmitter uses explosion-proof cast aluminum housing, good sealing performance Protection class up to IP67, especially for the site environment, unfavorable personnel long stay in industrial sites. Transmitter using two-wire system, 24VDC power supply, wiring simple. Output isolation 4-20mA, RS485, 4-20mA + RS485 standard DC signal can be provided to display, record, control, regulation and other instruments or PLC, DCS, FCS system.

Ulasan Produk

Tidak ada ulasan