BOQU Digital Residual Chlorine Sensor

Sebelum PPN:
Rp34.999.900
Spesifikasi
Body MaterialGlass
Cable Length (m)5, silver-plated three-core cable
Dimensions (mm)Dia 12xLength 110
ElectrodesGlass bulb, Platinum (inside)
Reference of pH ElectrodeGel with annular contacts
Working Pressure (Bar)10 at 20°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CL-2059-01 is an electrode for measuring the constant voltage principle water chlorine, chlorine dioxide, ozone. Constant voltage measurement maintains a stable electric potential at the measurement side of the electrode, different components produce different current intensity at the electric potential when measured. The micro-current measurement system consists of two platinum electrodes and a reference electrode consisting. Chlorine, chlorine dioxide , ozone will be consumed when water sample flowing through the measuring electrode, therefore, must maintain the water sample continue flow the measuring electrode.

Ulasan Produk

Tidak ada ulasan