BOQU Digital Fluorine Ion Sensor

Sebelum PPN:
Rp43.999.900
Spesifikasi
Accuracy (%)<±2 25°C
Cable Length (m)3 (can be extended)
Communication InterfaceRS485 Modbus
Dimensions (mm)D:30 L:250
Interfering IonsOH
Ions TypeF
MaterialPPS/POM
Measuring Range (ppm)0.00-5000 (mg/L)
Power Consumption (W)≤0.6
Power Supply (V)5.5~28 DC
Reference TypeSolid state double salt bridge/microporous osmosis
Resolution (mg/L)0.01
Response Time (s)<30 (90% right value)
Sensitive MembraneSolid membrane
Slope (mV/25°C)52~59
Working Environment (bar)0~2
Working Temperature (°C)0~45
pH Range (pH)5-8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BH-485-ION is a digital ion sensor with RS485 communication and standard Modbus protocol. Housing material is corrosion-resistant (PPS+POM), IP68 protection, suitable for most water quality monitoring environments; This online ion sensor uses an industrial-grade composite electrode, the reference electrode double salt bridge design and have longer working life;Built-in temperature sensor and compensation algorithm, high precision; It has been widely used in domestic and foreign scientific research institutions, chemical production, agricultural fertilizer, and organic waste water industries. It is used for the detection of general sewage, waste water and surface water. It can be installed in sink or flow tank.

Ulasan Produk

Tidak ada ulasan