BOQU Digital Blue-Green Algae Sensor
#Grup produk P111940695
Spesifikasi
| Cable Length (m) | Standard cable 10, can be extended up to 100 |
|---|---|
| Calibration | Deviation calibration, slope calibration |
| Conditional Requirement | The distribution of Blue-green algae in water is very uneven. Recommended to monitor multiple points; the turbidity of water is lower than 50NTU. |
| Main Material | Body: SUS316L + PVC (ordinary version), Titanium alloy (seawater) |
| Measurement Accuracy (%) | 1ppb Rhodamine WT dye signal level corresponding to ± 5% |
| Measurement Temperature (°C) | 0 to 45 |
| Measuring Range (cells/mL) | 100-300000 |
| Pressure Range (MPa) | ≤0.4 |
| Size (mm) | 37x220 (Diameterxlength) |
| Storage Temperature (°C) | -15 to 65 |
| Waterproof Level | IP68/NEMA6P |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Blue-green algae (BGA), also known as cyanobacteria, can range in colors from blues, greens, reds, and black. Blue-green algae can reduce nitrogen and carbon in water, but can also deplete dissolved oxygen when overabundant. Monitoring Blue-green algae is important because they pose a serious threat to water quality, ecosystem stability, surface drinking water supplies, and public health through toxin production and the large biomass produced in algal blooms.
The Blue-green algae sensor utilizes the characteristic that Blue-green algae A has an absorption peak and an emission peak in the spectrum. When the spectral absorption peak of Blue-green algae A is emitted, monochromatic light is irradiated into the water, and Blue-green algae A in the water absorbs the energy of the monochromatic light, and is released. Another monochromatic light with a wavelength emission peak, the light intensity emitted by Blue-green algae A is proportional to the content of Blue-green algae A in water. The sensor is easy to install and use. Blue-green algae universal applications monitoring in water stations, surface waters, etc.
Available in two forms, one for detecting phycocyanin (fresh water), and one for detecting phycoerythrin (marine water)
Available with solid Secondary Standards to provide a quick and simple method to verify the sensor’s stability over time, and can be adjusted to correlate to a known Blue-Green Algae concentration
Three auto-selected gain ranges provide a wide measurement range of 100 to 2,000,000 cells/mL for either phycocyanin or phycoerythrin
Excellent turbidity rejection due to small sample volume design and high quality optical filters
The Blue-green algae sensor utilizes the characteristic that Blue-green algae A has an absorption peak and an emission peak in the spectrum. When the spectral absorption peak of Blue-green algae A is emitted, monochromatic light is irradiated into the water, and Blue-green algae A in the water absorbs the energy of the monochromatic light, and is released. Another monochromatic light with a wavelength emission peak, the light intensity emitted by Blue-green algae A is proportional to the content of Blue-green algae A in water. The sensor is easy to install and use. Blue-green algae universal applications monitoring in water stations, surface waters, etc.
Available in two forms, one for detecting phycocyanin (fresh water), and one for detecting phycoerythrin (marine water)
Available with solid Secondary Standards to provide a quick and simple method to verify the sensor’s stability over time, and can be adjusted to correlate to a known Blue-Green Algae concentration
Three auto-selected gain ranges provide a wide measurement range of 100 to 2,000,000 cells/mL for either phycocyanin or phycoerythrin
Excellent turbidity rejection due to small sample volume design and high quality optical filters
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
