BOQU Digital Ammonium Ion Sensor

Sebelum PPN:
Rp43.999.900
Spesifikasi
Accuracy (%)±2 when 0~100mg/L at 25°C; ±5 when 0~1000mg/L at 25°C
Cable Length (m)3 to 5, can be ODM depend on user's requirements
Chemical EquationF-, Cl-, Ca2+, NO3-, NH4+, K+, etc
Communication modeRS485 (Modbus RTU)
Dimensions (mm)D:30, L:250
InstallationSinking type, circulation type etc.
Measure Range (ppm)0.02-1000 (mg/L)
Measuring Range Temperature (°C)0~50.0
Parameter MeasurementFluoride ion, chloride ion, Calcium ion, nitrate ion, potassium ion etc
Power Supply (V)12 (customized for 5, 24DC)
Resolution (mg/L)0.01
Response (s)<30 (90% right value)
Slope (mV/°C)52~59/25
Temperature CompensationPT1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BH-485-ION is a digital ion sensor with RS485 communication and standard Modbus protocol. Housing material is corrosion-resistant (PPS+POM), IP68 protection, suitable for most water quality monitoring environments;This online ion sensor uses an industrial-grade composite electrode, the reference electrode double salt bridge design and have longer working life;Built-in temperature sensor and compensation algorithm,high precision; It has been widely used in domestic and foreign scientific research institutions, chemical production, agricultural fertilizer, and organic wastewater industries. It is used for the detection of general sewage, waste water and surface water. It can be installed in sink or flow tank.

Ulasan Produk

Tidak ada ulasan