BOQU Conductivity Transmitter

Sebelum PPN:
Rp33.999.900
Spesifikasi
Accuracy (%)conductivity: ±1.0
Accuracy (°C)temperature±0.5
Ambient Temperature (°C)0~60
Error of Current Output (%FS)≤±0.5
Explosion-proof gradeExiaIICT6 Ga
Measuring Range (µS/cm)0.01~20 (0.01 electrode) ,up to 100.0 at real condition; 0.1~200 (0.1 electrode), up to 1000.0 at real condition; 1.0~2000 (1.0 electrode), up to 10000.0 at real condition; 10~20000 (10.0 electrode), up to 10000.0 at real condition
Output (mA)4-20 (2 wires, 3 isolation for input, output and power supply)
Power Supply (V)DC24
Protection LevelIP65, IP67 (optional)
Relative Humidity (%RH)<85
Temperature Compensation (°C)0~100.0 (standard temp:25°C)
Water Sample Tested (MPa)0.6
Water Sample Tested (°C)0~100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
1. High intellectualization: high precision AD conversion and single chip microcomputer adopted to complete electrical conductivity and temperature measurement, automatic temperature compensation, instrument self-check .
2. High reliability: double-high resistance input, optical coupler isolation output.
3. Electrical conductivity combined with temperature show on the same screen at same time, Using LED display modules with backlight, the data can be seen in the dark.
4. 25°C conversion: conduct 25°C conversion on conductivity value at the current temperature and realize to display the conductivity value at 25°C, which is particularly suitable for measurement of a variety of water quality for power plans.
5. Instrument stability with no crash fault: the watchdog program ensures that the instruments works continuously without a crash fault.
6. High protection level : waterproof and dust proof design, fastening outer shell and suitable for outdoor.
7. Original safety instrument RS485 communication.
8. Transmitter shell, compact structure.

Ulasan Produk

Tidak ada ulasan