BOQU Conductivity Meter
#Grup produk P111940613
Spesifikasi
| Dimensions (mm) | 96x96x130 |
|---|---|
| Electronic Unit Alarm Error (% F.S) | ± 1 |
| Electronic Unit Automatic Temperature Compensation Error (% F.S) | ± 0.3 |
| Electronic Unit Stability (% F.S) | ± 0.1 ± 1 word/24h |
| Hole size (mm) | 91x91 |
| Installation | Plate mounted (embedded) |
| Instrument Basic Error (% F.S) | conductivity/TDS: ± 1.0 ± 1word |
| Instrumental Error (°) | temperature: ± 0.3 |
| Manual/Automatic Temperature Compensation (°C) | 0~150 (reference temperature 25°C) |
| Measuring Range (mg/L) | TDS: 0~100000 |
| Measuring Range (°C) | Temperature: 0~150 (instrument display temperature, the actual use according to the configurationelectrode) |
| Measuring Range (µS/cm) | Conductivity: 0~20 (K = 0.01); 20~200 (K = 0.1); 200~4mS/cm (K = 1.0); 4~20.0mS/cm (K = 10.0); 20~200.0mS/cm; (K = 30.0) |
| Power Consumption (W) | power ≤ 3 (required to be scheduled); |
| Relay | Two groups of relays, 4A 250VAC, 4A 30VDC |
| Repeatability Error Electronic Unit (% F.S) | ≤ 0.1 ± 1 word |
| Resolution (mg/L) | TDS: 0.01 |
| Resolution (°C) | Temperature: 0.1 |
| Resolution (μs/cm) | Conductivity: 0.01; 0.01mS/cm |
| Signal Output (mA) | 0~10 (load resistance <1.5KΩ); 4~20 (load resistance <750Ω) |
| Voltage/Frequency (V/Hz) | 85~265AC ± 10%, 50 ± 1; 9~36DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Industrial online conductivity meter (hereinafter referred to as instrument) is a microprocessor-based water quality on-line monitor. The instrument is equipped with different types, different constant conductivity electrode, for the conductivity of the aqueous solution and temperature values for continuous monitoring and control. Widely used in power plants, petrochemical, metallurgy, paper, environmental water treatment, light industry and electronics and other fields. Such as power plant cooling water, make-up water, saturated water, condensate and water, ion exchange, reverse osmosis EDL, seawater distillation and other water equipment water and water quality monitoring and control.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
