BOQU Colorimetric Residual Chlorine Analyzer

Sebelum PPN:
Rp109.999.900
Spesifikasi
Accuracy (%)±5 reading or ±0.03ppm Cl2, take big
CalibrationUse default calibration curves
Detection Limit (mg/L)0.03
Dimension (LxWxH) (mm)460x350x186
Display70mmx48mm LCD
InstallationWall hanging
Measuring Range (ppm)0~5
Output (mA)4-20
RelayTwo groups of relays, can set the concentration alarm
Sample Flow Rate (ml/minute)200-400
Sample Inlet Pressure (bar)0.1~5
Sample Temperature (°C)5~40
Storage Relative Humidity (%RH)10-90, non condensing
Storage Temperature (°C)-40~60
Voltage/Frequency (V/Hz)220-230AC, 50/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Using DPD colorimetric method to detect the concentration of residual chlorine which is an measurement accurate, cost-effective and low maintenance instrument. It is suitable for the measurement of residual chlorine in chlorine disinfection process and monitoring of residual chlorine concentration in drinking water pipe network. Continuous operation 30 days of reagent dosage, realize unattended operation, operation and maintenance cost is low.
Feature
1. The DPD standard colorimetric method
2. The continuous operation of 30 days do not need to replace the reagent, simple operation, low operation and maintenance cost
4. Two programmable relay, can set the concentration alarm
5. It is suitable for measuring residual chlorine in tap water, circulating cooling water, sewage chlorination process of residual chlorine measurement and tap water pipe network.

Ulasan Produk

Tidak ada ulasan