Sanwa Tachometer

Sebelum PPN:
Rp20.999.900
Spesifikasi
Accuracy±2dgt (Electrical operation)
Analog Output (V)DC 0 to 2
Analog Output Accuracy± (0.5% rdg+1 mV)
Battery Life (hour)Approx. 20
Data HoldCH1/CH2/Max. value All independently, CH1/CH2 = Hold by Main Unit panel or External triggering
Measuring Range (Linear Velocity) (m/minute)0.1 to 2000.0
Measuring Range (Rotation Speed) (r/minute)1 to 20000
Measuring Range (Travel) (mm)0 to 999
Power SupplyLR6 1.5 Vx4
Sampling Rate (ms)200
Size (mm)183x50x50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Speedometer for elevator/lift and measurement of escalator emergency stop distance
Feature
- Speed ​​of high speed elevator
- Two independent data hold (CH1/CH2) functions plus maximum value hold function
- Memory storage of held value and maximum value
- Data hold by external triggering
- Movement average value display (average frequency setting can be set at any of 1 to 10 times)
- Analog output of measurement value
- Measurement of emergency stop distance for an escalator

Ulasan Produk

Tidak ada ulasan