Sanwa Non-Contact Digital Tachometer

Sebelum PPN:
Rp4.299.900
Spesifikasi
Accuracy± (0.03%+1)
Battery Life (hour)Approx. 28
Contact Measurement (with ENC-3)rpm = 30.0 to 19999; rps = 0.50 to 333.00; ms = 3.000 to 1999.0; count = 0 to 99999; m/min = 3.0 to 1999.0; m/s = 0.05 to 33.00
Dimensions (mm)210x60x50
Display99999
Measurement Moderpm, rps, ms, count, m/min, m/s
Non Contact Measurementrpm = 30.0 to 99999; rps = 0.50 to 1600.0; ms = 0.600~1999.0; count = 0 to 99999
Power SupplyR6P/LR6 1.5Vx2
Reflection Detection Distance (mm)50 to 500
Sampling (s)Approx. 1 (rpm, rps, cycle, m/min, m/s) , Approx. 0.1 (count)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Designed in pursuit of the ease of holding to enable stable measurement
- Long detection distance in non-contact measurement (max. approx.50 cm) enabling measurement from a distance from the rotating object
- Auto power OFF function (approx. 2 min., cancellation possible) and Bright backlight
- MAX/MIN display function

Ulasan Produk

Tidak ada ulasan