Sanwa Insulation Resistant Testers

Sebelum PPN:
Rp10.999.900
Spesifikasi
ACV AccuracyWithin ± (1%+0.5%RNG+1)
ACV Range (V)200/750 (2 auto ranges)
Accuracy (MΩ)Within ± (2%+2)
BatteryLR6X6
DCV RangeWithin ± (0.5%+0.5%RNG+1)
DCV Range (V)20/750 (2 auto ranges)
DisplayNumeral display 1999
Range (MΩ)2/20/200 (3 auto ranges)
Rated Current (mA) 500V/1.0 to 1.2
Size (mm)175x115x55
Standard Accessories IncludedTest lead (red/black with plug) and clip lead connecting to pin (TL-M54) , Instruction manual
Test Voltage (V)DC 500/15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2 test voltage ranges for elevator maintenance
Feature
- Auto range
- Auto power off (1 minute)
- Low battery power indication
- Remote speed measurement (Speed meter SE9100 is necessary.)

Ulasan Produk

Tidak ada ulasan