Sanwa Enviromental Meters

Sebelum PPN:
Rp3.599.900
Spesifikasi
4000lx Range (lx)1 to 4039
400klx Range (klx)0.1 to 403.9
400lx Range (lx)0.1 to 403.9
40klx Range (klx)0.01 to 40.39
AccessoriesInstruction manual x 1
DisplayDigital = 4039 full scale, Bar graph = 41-segment display
Light Sensor ElementSi photodiode with approximated relative luminous efficiency
Light Sensor Probe Length (m)Aprox. 0.9
Power SupplyLR44 1.5V x 2
Relative Spectral SensitivityApproximating the standard luminous efficiency
Sampling Rate (time/s)Digital Display = Approx. 3; Bar Graph Display = Approx. 30
Sensor Probe Size (mm)84x16x10
Size (mm)117x76x18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Easy-to-carry pocket size.
- Separate, stick-shaped light sensor (window diameter 9 mm) from the main body enables measurement of a narrow position or area. The light sensor can also be integrated with the main body for measurement.
- 4039 full-scale count with a bar graph display.
- Improved measurement accuracy by using a silicon photodiode, which has a spectral sensitivity approximating the relative luminous efficiency specified by CIE (Commission Internationale d'Eclairage), in the light sensor.
- Wide measuring range
- Data hold function.
- Auto power save function prevents wasting of battery power.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait