Sanwa Analog Insulation Tester (Pengukur Isolasi)

Sebelum PPN:
Rp3.699.900
Spesifikasi
AC Rectifier FormHalf-wave rectification (Mean value indication rms value converted)
Accuracy relative humidity (%)75 or below No condensation
Altitude (m)2000 or less, environmental pollution degree II
Battery6LR61 (9V) x 1
Battery ConsumptionChecked by BATTERY CHECK Range
Best AccuracyMΩ (InsulationResistance) = 1st effective measurement range = ±5% of full scale, 2nd effective measurement range = ±10% of full scale; DCV = ±5% of full scale; ACV = ±5% of full scale
IP RateIP20
Measuring Current (mA)1 to 1.2
Measuring RangeMΩ (InsulationResistance) = 500V/1000MΩ; DCV = 60V; ACV = 600V
Meter TypeInternal magnet, Taut-band meter (24μA)
Operating Humidity (%RH)80 or below No condensation
Operating Temperature (°C)0 to 43
Power Consumption (W)Approx. 2.0 to 2.8 (At 500V/100MΩ range)
Size (mm)144x99x43
Storage Humidity (%RH)70 or below No condensation
Storage Temperature (°C)-10 to 50
Temperature Accuracy (°C)23±5
Voltage (V)EN61010-1 CAT.II = 1000; EN61010-1 CAT.III = 600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This instrument is a DC insulation resistance tester to measure the insulation resistance of electric lines and electric equipment.
Feature
- Test voltage DC500V
- One-shot or continuous measurement push switch
- DCV measurement range(DC60V)
- Auto discharge function
- Inner battery check range
- ACV measurement range

Ulasan Produk

Tidak ada ulasan