Yoshitake Y Type Strainer SY-24-N

Sebelum PPN:
Rp1.099.900 - Rp5.299.900
Spesifikasi
ConnectorInlet + JIS + Rc + Outlet + JIS + R
Material (Main Unit)CAC (NPb treatment)
Material (screen)SUS
Maximum Pressure (MPa)1.6
Maximum Temperature (°C)80
Mesh (Strain Net)60 mesh standard
Mesh (pcs/cm²)Φ2.5 to 7.21
Suitable fluidCold And Hot Water
TypeY type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Water supply law standard compliant product (Z-36). Small and lightweight. It can be directly attached to a pressure reducing valve, etc., and no piping equipment such as nipples is required. Made of bronze so you don't have to worry about red water.

Ulasan Produk

Tidak ada ulasan