Yoshitake Y Type Strainer SY-17

Sebelum PPN:
Rp1.299.900 - Rp2.199.900
Spesifikasi
ConnectorJIS Rc
Material (Main Unit)SCS13
Material (screen)SUS304
Maximum Pressure (MPa)2
Maximum Temperature (°C)150
Mesh (pcs/cm²)Φ2.5 to 7.21
Suitable fluidSteam, air, cold / hot water, oil, other non-hazardous fluid
TypeY type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of cast stainless steel, there is no need to worry about rust, making it ideal for food, chemical industry, refueling piping, etc. High-flow marine type with a large filtration area.

Ulasan Produk

Tidak ada ulasan