Yoshitake Wafer Trap WMT-1

Sebelum PPN:
Rp4.999.900
Spesifikasi
ConnectorJIS Rc
Dimension A (mm)57
Dimension B (mm)84
Material (Main Unit)Stainless Steel
Maximum Operating Pressure (MPa)1.75
Maximum Operating Temperature (°C)204
Operating Temperature Range (°C)204

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is compact and lightweight, and the mounting posture can be horizontal or vertical. There is no steam loss due to the water sealing effect, making it ideal as an energy-saving trap. Since WT-1 and WMT-1 are all made of stainless steel (wafer is made of Hastelloy), they have excellent corrosion resistance and long life. It can be used for the main pipe of superheated steam. You can choose between two types of capsules. (WT-1, WT-3)・ Normally, capsules operate at a temperature 11 ° C lower than the saturation temperature. -The optional "N" capsule operates at a temperature 6 ° C below the saturation temperature.

Ulasan Produk

Tidak ada ulasan