Yoshitake W Type Strainer SW-10S Type FCD

Sebelum PPN:
Rp19.999.900 - Rp96.999.900
Spesifikasi
ConnectorJIS 10K FF flange
Material (Cock)Stainless Steel
Material (Main Unit)Spheroidal graphite cast iron (FCD450)
Maximum Pressure (MPa)1
Maximum Temperature (°C)80
ShapeW Type (Double Type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The screen can be washed without stopping the filtered fluid by switching between left and right. Uses a one-touch lid and can be removed with a single bolt for easy disassembly and cleaning.

Ulasan Produk

Tidak ada ulasan